Cable, Mini-Style, Quick Disconnect, 3-Pin, Female Straight Conn., 2m, Nylon Coupling Nut

Item #: 0198079

Cat #: MBCC-312

UPC: 662488252366

Company wide:
2 in stock
Documents & Guides
Mini-Style Quick Disconnect Cable 3 Pin Female Pin-Out Straight Connector 2 M (6.5 Ft) In Length Nylon Coupling Nut

Overview

Mini-Style Quick Disconnect Cable 3 Pin Female Pin-Out Straight Connector 2 M (6.5 Ft) In Length Nylon Coupling Nut

Mini-Style Quick Disconnect Cable 4 Pin Female Pin-Out Straight Connector 2 M (6.5 Ft) In Length Nylon Coupling Nut

Also known as: 662488252366, MBCC-312, BANMBCC312

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Straight Connector
Color: Black
Length: 12 ft
Material: PVC
Gender: Female
Color: Black
Material: PVC
Type: 3-Pin, Mini Change, Straight Connector
Length: 12 ft