
Electric Baseboard Heater, 2000/1504/1128W, 277/240/208V
Item #: 0198071
Cat #: 2578W
UPC: 098319730268
$ 160.00 EA
Company wide:
0
in stock
Documents & Guides
Electric Baseboard Heater, 2000 Watt @ 277 Volt, 1504 Watt @ 240 Volt, 1128 Watt @ 208 Volt, Length: 8 foot
Overview
Electric Baseboard Heater, 2000 Watt @ 277 Volt, 1504 Watt @ 240 Volt, 1128 Watt @ 208 Volt, Length: 8 foot
Also known as: 098319730268, 2578W, QMK2578W
Specifications
| Wattage: | 1128, 2000, 1504 |
| Volts AC: | 277, 240, 208 |
| Color: | White |
| Length: | 96 in |
| Mounting: | Wall |
| Wattage: | 1128, 2000, 1504 |
| Color: | White |
| Mounting: | Wall |
| Volts AC: | 277, 240, 208 |
| Length: | 96 in |