BOD BSL20 HV Emergency LED Driver

Item #: 0198053

Cat #: BSL20-HV

UPC:

Company wide:
0 in stock
BOD BSL20 HV Emergency LED Driver, 0.16A-0.10A, 125V-200V

Overview

BOD BSL20 HV Emergency LED Driver, 0.16A-0.10A, 125V-200V
Also known as: BSL20-HV, BODBSL20HV

Specifications

Type: Emergency, LED Driver
Type: Emergency, LED Driver