Semi Flush 4Lt

Item #: 0198049

Cat #: 3677NI

UPC: 783927334105

Call for price
Company wide:
0 in stock
Documents & Guides
The Hendrik(TM) 24in; 4 light semi flush features a classic look with its Brushed Nickel finish and satin etched cased opal glass. Inspired by Hendrik Berlage, the Hendrik Semi Flush works in several aesthetic environments, including traditional and modern.

Overview

The Hendrik(TM) 24in; 4 light semi flush features a classic look with its Brushed Nickel finish and satin etched cased opal glass. Inspired by Hendrik Berlage, the Hendrik Semi Flush works in several aesthetic environments, including traditional and modern.
Also known as: 783927334105, 3677NI, KIC3677NI

Specifications

Wattage: 100
Type: 4, Incandescent
Material: Steel
Wattage: 100
Material: Steel
Type: 4, Incandescent