FS Device Box, 1-Gang, Dead-End, Type FS, 3/4", Malleable Iron

Item #: 0198025

Cat #: FS175L

UPC: 781381341103

$ 52.94 EA
Company wide:
4 in stock
Documents & Guides
1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381341103, FS175L, APPFS175L

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 1
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 1