All Purpose Work Bucket

Item #: 0198010

Cat #: 5109SLR

UPC: 092644620041

$ 56.63 EA
Company wide:
0 in stock
Documents & Guides
Canvas Bucket, All-Purpose with Swivel Snap and Drain Holes, 12-Inch

Overview

Canvas Bucket, All-Purpose with Swivel Snap and Drain Holes, 12-Inch

Transfer your tools safely and securely with this all purpose work bucket. Made of heavy-duty canvas for long life. Load rated at 150-pound (68 kg), the bucket features drain holes to keep your tools and bucket dry when working.

Also known as: 092644620041, 5109SLR, KLE5109SLR

Specifications

Height: 15 in
Diameter: 12 in
Type: Tool Bag
Standards: California Proposition 65
Height: 15 in
Type: Tool Bag
Diameter: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)