AIR COND T43-1016-G100

Item #: 0197996

Cat #: T431016G100

UPC: 783510233532

Company wide:
0 in stock
Documents & Guides
T-Series Mid-Size Outdoor Model without Heat, T43, 2.00x2.00x2.00, Gray, Steel

Overview

T-Series Mid-Size Outdoor Model without Heat, T43, 2.00x2.00x2.00, Gray, Steel

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510233532, T431016G100, HOFT431016G100

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel