Anti-Seize, Lubricating Compound, 16oz Brush-Top Bottle

Item #: 0197994

Cat #: SL35906

UPC: 072213359060

$ 60.04 EA
Company wide:
0 in stock
Documents & Guides
Food Grade Anti-Seize & Lubricating Compound, 16 Ounce Brush-Top Bottle

Overview

Food Grade Anti-Seize & Lubricating Compound, 16 Ounce Brush-Top Bottle

For applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.

Also known as: 072213359060, SL35906, CRCSL35906

Specifications

Type: Lubricant, Food Grade
Size: 16 oz
Type: Lubricant, Food Grade
Size: 16 oz