Surge Capacitor Lighting Arrestor

Item #: 0197982

Cat #: CA603R

UPC: 782381613030

$ 92.67 EA
Company wide:
0 in stock
Documents & Guides
Surge Capacitor Lighting Arrestor, 600V, 3-Phase, Panel Mount, Includes: 18" #12 Leads.

Overview

Surge Capacitor Lighting Arrestor, 600V, 3-Phase, Panel Mount, Includes: 18" #12 Leads.
Also known as: 782381613030, CA603R, DLACA603R

Specifications

Phase: 3
Mounting: Panel
Volts AC: 600
Phase: 3
Volts AC: 600
Mounting: Panel

Customer Reviews

No reviews for this product
(0)