SpeediChannel Fitting Kits

Item #: 0197977

Cat #: NT230-IK4

UPC: 095247136353

Company wide:
0 in stock
SpeediChannel Fitting Kits, Size: 4" Inch, Paintable, Color: Natural, Includes: (1) Coupling, (1) Wall Penetration, (1) Inside Elbow, (1) Long Radius Flat 90, & (1) Pack Of Ten SpeediClips With 11" Cable Ties

Overview

SpeediChannel Fitting Kits, Size: 4" Inch, Paintable, Color: Natural, Includes: (1) Coupling, (1) Wall Penetration, (1) Inside Elbow, (1) Long Radius Flat 90, & (1) Pack Of Ten SpeediClips With 11" Cable Ties

The SpeediChannel™ Fitting Kits provides a simple mix of the basic fittings used in a typical SpeediChannel™ installation job. Included in the basic kits are one coupling, one wall penetration, one inside elbow, one long radius flat bend, and one pack of ten SpeediClips and 11in. cable ties. The 230-IKC3 and 230-IKC4 Installation kits include three 48" pieces of channel and selected fittings

Also known as: 095247136353, NT230-IK4, DIVNT230IK4

Specifications

Color: Natural
Color: Natural