SpeediChannel Flex Joint, 4", Natural

Item #: 0197975

Cat #: 230-FJ4

UPC: 095247127207

$ 28.94 EA
Company wide:
35 in stock
4 Inch SpeediChannel Flex Joint, Accordian Style Piece Of SpeediChannel, Length: 20", Paintable, Color: Natural

Overview

4 Inch SpeediChannel Flex Joint, Accordian Style Piece Of SpeediChannel, Length: 20", Paintable, Color: Natural

An accordion style piece of SpeediChannel™, the flex joint can be extremely flexible routing a SpeediChannel™ system around virtually any type of obstacle. Each joint is 20in. long and can be combined together for longer flex runs. Unlike competitor systems, the DiversiTech flex joint does NOT require the use of a union coupling. The DiversiTech flex joint slides tightly inside the SpeediChannel™ system

Also known as: 095247127207, 230-FJ4, DIV230FJ4

Specifications

Size: 4 in
Color: Natural
Length: 20 ft
Size: 4 in
Length: 20 ft
Color: Natural