SpeediChannel 90° Outside Elbow

Item #: 0197972

Cat #: 230-EIN4

UPC: 095247127122

$ 39.54 EA
Company wide:
39 in stock
SpeediChannel 90° Outside Elbow, Size: 4", Paintable, Color: Natural, Includes Stainless Steel Screws

Overview

SpeediChannel 90° Outside Elbow, Size: 4", Paintable, Color: Natural, Includes Stainless Steel Screws

90 degree outside elbows are used to route the SpeediChannel™ around an outside corner. Each elbow is individually packed, and is furnished complete with stainless steel screws

Also known as: 095247127122, 230-EIN4, DIV230EIN4

Specifications

Size: 4 in
Size: 4 in