SpeediChannel Duct End, 4", Natural

Item #: 0197971

Cat #: 230-DE4

UPC: 095247127245

$ 18.08 EA
Company wide:
38 in stock
SpeediChannel Duct End, Size: 4 Inch, Paintable, Color: Natural

Overview

SpeediChannel Duct End, Size: 4 Inch, Paintable, Color: Natural

The duct end is used to terminate a run of SpeediChannel™ to a small opening – just large enough for the line set and condensate drain line to pass through. Gives a neat/clean installation

Also known as: 095247127245, 230-DE4, DIV230DE4

Specifications

Size: 4 in
Color: Natural
Size: 4 in
Color: Natural