SpeediChannel 90° Flat Elbow

Item #: 0197970

Cat #: 230-FB4

UPC: 095247127009

$ 37.05 EA
Company wide:
18 in stock
SpeediChannel 90° Flat Elbow, Size: 4", Paintable, Color: Natural, Includes: Stainless Steel Screws

Overview

SpeediChannel 90° Flat Elbow, Size: 4", Paintable, Color: Natural, Includes: Stainless Steel Screws

90 degree flat bends are used to route the SpeediChannel™ around an obstacle. Each bend is individually packed, and is furnished complete with stainless steel screws.

Also known as: 095247127009, 230-FB4, DIV230FB4

Specifications

Size: 4 in
Size: 4 in