SpeediChannel, 4", Natural

Item #: 0197969

Cat #: T230-D4

UPC: 095247126934

Company wide:
0 in stock
SpeediChannel, Covers Line Sets, Drain Lines And Control Cables, Size: 4", Length: 6-1/2 Feet, Sunlight Resistant, Paintable. Material: Rigid PVC, Color: Natural

Overview

SpeediChannel, Covers Line Sets, Drain Lines And Control Cables, Size: 4", Length: 6-1/2 Feet, Sunlight Resistant, Paintable. Material: Rigid PVC, Color: Natural

The DiversiTech SpeediChannelSpeediChannel™ is available in three widths, all in 6-1/2 feet lengths. Includes pack of SpeediClips™

Also known as: 095247126934, T230-D4, DIVNT230D4

Specifications

Type: Cover
Type: Cover