Air Conditioning Iron Brackets

Item #: 0197967

Cat #: TACB-36

UPC: 095247090266

$ 156.99 EA
Company wide:
0 in stock
Air Conditioning Iron Brackets, Length: 36", Pre-Punched Holes For Easy Installation, Finish: Powder Coated Gray, Load Rating: 600 lbs Per Pair, Used For Hanging A/C Condensers And Heat Pumps Outside The Home.

Overview

Air Conditioning Iron Brackets, Length: 36", Pre-Punched Holes For Easy Installation, Finish: Powder Coated Gray, Load Rating: 600 lbs Per Pair, Used For Hanging A/C Condensers And Heat Pumps Outside The Home.

These heavy duty 1/8” thick steel AC brackets are perfect for hanging A/C condensers and heat pumps outside the home. Mount at any height to allow for easy maintenance under units. No need to wait for finished grade or landscaping prior to installation of AC unit. Pre-punched holes for easy installation. Powder coated gray finish. Load rating 600 lbs. per pair. The ACB line of wall brackets are also third party Hurricane certified

Also known as: 095247090266, TACB-36, DIVACB36

Specifications

Length: 36 in
Length: 36 in