Plastic Equipment Pads, 3"

Item #: 0197958

Cat #: EL1838-3

UPC: 095247093373

$ 31.02 EA
Company wide:
38 in stock
E Lite Plastic Equipment Pads, Size: 18" x 38", Thickness: 3".

Overview

E Lite Plastic Equipment Pads, Size: 18" x 38", Thickness: 3".

Used Mainly As A Base Pad For Ground Supported Equipment. Used where local codes supersede the International code and require a pad thicker than 2”.

Also known as: 095247093373, EL1838-3, DIVNTEL18383

Specifications

Type: Equipment Pad
Type: Equipment Pad