ETN NG31200S02 ND 3P 1200A GENERATO

Item #: 0197930

Cat #: NG31200S02

UPC: 782114803660

$ 16174.50 EA
Company wide:
0 in stock
ETN NG31200S02 ND 3P 1200A GE

Overview

ETN NG31200S02 ND 3P 1200A GE
Also known as: 782114803660, NG31200S02, CUTNG31200S02

Specifications

Poles: 3
Amps: 1200
Poles: 3
Amps: 1200