Serv Assy Motor, 50CFM

Item #: 0197892

Cat #: S57768000

UPC: 026715232840

$ 114.41 EA
Company wide:
0 in stock
Documents & Guides
Service Assembly Fan Motor, 50CFM

Overview

Service Assembly Fan Motor, 50CFM
Also known as: 026715232840, S57768000, BRNS57768000

Specifications

CFM: 50
CFM: 50