3 Phase Buck Boost Transformer

Item #: 0197875

Cat #: A3009K0310B

UPC: 047503092385

$ 1529.48 EA
Company wide:
0 in stock
Documents & Guides
3 Phase Buck Boost Transformer3 Phase Buck Boost Transformer

Overview

3 Phase Buck Boost Transformer3 Phase Buck Boost Transformer

Buck-Boost Transformer - Three Phase, 220/230/240 - 208V, 9kVA Copper terminations for trouble free operation Lower cost solution 5-10 times increase in kVA

Also known as: 047503092385, A3009K0310B, ACMA3009K0310B, 31 kw

Features & Benefits

  • Copper terminations for trouble free operation
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Phase: 3
Secondary Voltage: 208
Primary Voltage: 220/230/240
Volt Amps: 9kVA
Phase: 3
Primary Voltage: 220/230/240
Secondary Voltage: 208
Volt Amps: 9kVA