
$ 964.31 EA
Company wide:
0
in stock
Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 1 PH, 1500/1125 WTT, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-15/16 Height X 4 Depth IN, BTU Rating- 5120/3840, 6.2/5.4 AMP
Overview
Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 1 PH, 1500/1125 WTT, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-15/16 Height X 4 Depth IN, BTU Rating- 5120/3840, 6.2/5.4 AMP
Also known as: 686334380942, HF3323TDRP, TPIHF3323TDRP
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |