ETN DT368FRK Heavy Duty Double-Thro

Item #: 0197849

Cat #: DT368FRK

UPC: 786685387314

$ 77904.99 EA
Company wide:
0 in stock
Documents & Guides
C-H DT368FRK Heavy Duty Doubl

Overview

C-H DT368FRK Heavy Duty Doubl
Also known as: 786685387314, DT368FRK, CUTDT368FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 3R