Transformer, Primary Voltage: 120,208,240, Secondary Voltage: 2,5,12,24, 40VA

Item #: 0197832

Cat #: UET101

UPC: 053533800012

Company wide:
0 in stock
Documents & Guides
Transformer, Primary Voltage: 120, 208, 240, Secondary Voltage: 2.5, 12, 24, Output Voltage: 40VA, Multi-Tap, Fuse Protected, Foot Mount, Primary Connection: Wires, Secondary Connection: Wires

Overview

Transformer, Primary Voltage: 120, 208, 240, Secondary Voltage: 2.5, 12, 24, Output Voltage: 40VA, Multi-Tap, Fuse Protected, Foot Mount, Primary Connection: Wires, Secondary Connection: Wires
Also known as: 053533800012, UET101, UEIUET101, Iceking

Specifications

Poles: 1
Volt Amps: 40
Mounting: Foot
Primary Voltage: 120/208/240
Secondary Voltage: 2.500/12/24
Poles: 1
Mounting: Foot
Secondary Voltage: 2.500/12/24
Volt Amps: 40
Primary Voltage: 120/208/240