Sign Ballast (4-6) Lamp 120V HO

Item #: 0197811

Cat #: ESB84846

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Sign Ballast, Fluorescent, Input Voltage: 120V, Instant Start, SignPro Series. For use with the following Linear Lamp Types: 4 to 6 T12 or T8 HO lamps, 8' to 48' total length.

Overview

Electronic Sign Ballast, Fluorescent, Input Voltage: 120V, Instant Start, SignPro Series. For use with the following Linear Lamp Types: 4 to 6 T12 or T8 HO lamps, 8' to 48' total length.
Also known as: ESB84846, CNDESB84846

Specifications

Type: Instant Start, High Output, Electronic
Wattage: 420
Volts AC: 120
Shape: T8 (Tubular), T12 (Tubular)
Type: Instant Start, High Output, Electronic
Volts AC: 120
Wattage: 420
Shape: T8 (Tubular), T12 (Tubular)