SLIDE EFL SP 4W 24 VDC LA

Item #: 0197748

Cat #: CD4FBLA

UPC: 785007303483

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WATTSTOPPER CD4FBLA

Overview

WATTSTOPPER CD4FBLA
Also known as: 785007303483, CD4FBLA, WATCD4FBLA

Specifications

Color: Light Almond
Material: Thermoplastic
Type: Narrow
Color: Light Almond
Type: Narrow
Material: Thermoplastic