1/2" Dust-Tight Insulated Cord Grip, 0.320-0.430"

Item #: 0197738

Cat #: 073031207

UPC: 783585330075

Company wide:
0 in stock
Documents & Guides
Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh, Insulated NPT Hub Size: 1/2 Inch, Cable Dia. Range: 0.320 Inch - 0.430 Inch, Mesh Length: 3.75 Inch.

Overview

Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh, Insulated NPT Hub Size: 1/2 Inch, Cable Dia. Range: 0.320 Inch - 0.430 Inch, Mesh Length: 3.75 Inch.

The development of Kellems strain relief grips spearheaded the concept of wire management solutions in 1927 and is still the most frequently chosen brand for use in a wide range of industries. A deluxe cord grip is a type of strain relief grip. Deluxe cord grips provide additional arc of bend control—rest outside the enclosure to reduce tension on cables, joints and terminals, as well as eliminating damage due to flexing, bending, twisting or vibration. This juncture—often called the rigid fatigue point—is where failures tend to first occur, and Kellems strain relief grips protect the components saving the expense of damaged cables and downtime. The design features the original Kellems wire mesh, exert a uniformly distributed compressive force over a large area of cable for optimum safety. Strain relief grips can be used indoors or outdoors and can even be readily adjusted or repositioned, facilitating equipment relocation.

Also known as: 783585330075, 073031207, KEL073031207

Features & Benefits

  • Aluminum Fiting
  • Galvanized steel mesh provides high strength
  • Insulating Bushing

Specifications

Diameter: 1/2 in
Length: 3 3/4 in
Material: Steel, Aluminum
Diameter Range: 0.320 - 0.430 in
Diameter: 1/2 in
Material: Steel, Aluminum
Length: 3 3/4 in
Diameter Range: 0.320 - 0.430 in