LED Conversion Kit

Item #: 0197706

Cat #: JKTLED-C-S-1804-H-4.25

UPC:

Company wide:
0 in stock
Documents & Guides
LED Conversion Kit, Tandem, Shunted To Non-shunted Tombstones, For Direct 110V LED's, No Ballast

Overview

LED Conversion Kit, Tandem, Shunted To Non-shunted Tombstones, For Direct 110V LED's, No Ballast
Also known as: JKTLED-C-S-1804-H-4.25, JKRJKTLEDCS1804H4

Specifications

Volts AC: 120
Length: 4 ft
Light Technology: LED
Volts AC: 120
Light Technology: LED
Length: 4 ft