LIT TWR1 LED 1 40K MVOLT M2

Item #: 0197671

Cat #: TWR1LED140KMVOLTM2

UPC: 820476256783

Company wide:
0 in stock
Documents & Guides
LIT TWR1 LED 1 40K MVOLT M2LIT TWR1 LED 1 40K MVOLT M2

Overview

LIT TWR1 LED 1 40K MVOLT M2LIT TWR1 LED 1 40K MVOLT M2
Also known as: 820476256783, TWR1LED140KMVOLTM2, LITTWR1LED140KMVOL

Specifications

Type: Wallpack
Color: Bronze
Material: Aluminum
Light Technology: LED
Type: Wallpack
Material: Aluminum
Color: Bronze
Light Technology: LED