12" Double Strut Bracket

Item #: 0197665

Cat #: P2542 PG

UPC: 702316523968

Company wide:
0 in stock
Documents & Guides
Double Channel Strut Bracket, 12 in., Material: Steel, Finish: Electro-Galvanized.

Overview

Double Channel Strut Bracket, 12 in., Material: Steel, Finish: Electro-Galvanized.
Also known as: 702316523968, P2542 PG, PSTP2542PG

Specifications

Length: 12 in
Material: Steel
Length: 12 in
Material: Steel