15A GFCI Hospital Grade Decorator Receptacle, 5-15R, Ivory

Item #: 0197662

Cat #: PT1595-HGI

UPC: 785007167160

Company wide:
0 in stock
Documents & Guides
PLUGTAIL GFCI HOS GRD REC 15A 125V IFrom the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our PlugTail™ GFCI receptacles are the fastest-installing GFCI ever. Now you can beat tough deadlines on any commercial job.

Overview

PLUGTAIL GFCI HOS GRD REC 15A 125V IFrom the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our PlugTail™ GFCI receptacles are the fastest-installing GFCI ever. Now you can beat tough deadlines on any commercial job.
Also known as: 785007167160, PT1595-HGI, PASPT1595HGI

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory