LUT GT-5ANSM-WH GRAFIK T 5A SWITCH

Item #: 0197616

Cat #: GT-5ANSM-WH

UPC: 784276108669

$ 108.71 EA
Company wide:
0 in stock
Documents & Guides
LUTRON GT-5ANSM-WH GT SWITCH

Overview

LUTRON GT-5ANSM-WH GT SWITCH

GRAFIK T Switch, 5A Incandescent /Halogen/Fluorescent/LED/MLV/ELV, 3A fan or 1/10 HP motor, 120V

Also known as: 784276108669, GT-5ANSM-WH, LUTGT5ANSMWH

Specifications

Mounting: Fixture
Type: Relay
Poles: 1
Color: White
Mounting: Fixture
Poles: 1
Type: Relay
Color: White