M18™ 18 Gauge Single Cut Shear (Tool Only)
Item #: 0197609
Cat #: 2637-20
UPC: 045242323371
$ 352.88 EA
Company wide:
0
in stock
Documents & Guides
M18™ 18 Gauge Single Cut Shear, Minimum Cut Diameter: 3", Capacity in Steel: 18ga, Capacity in Stainless Steel: 20ga ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M18™ 18 Gauge Single Cut Shear, Minimum Cut Diameter: 3", Capacity in Steel: 18ga, Capacity in Stainless Steel: 20ga ***Bare Tool Only, Battery & Charger Sold Separately***
With the introduction of the new M18™ cordless shears, Milwaukee® has the most innovative and largest cordless shear selection on the market. By redesigning the body, we provide an in-lbs wrist design that maximizes control during use. Also adding the industry’s only tool-free 360° rotating head, our new shears can be used where hand snips have been needed to finish the cut. These innovations brought to each of the 3 new Milwaukee® cordless shears are changing the way tradesmen work on the jobsite today.
Also known as: 045242323371, 2637-20, MIL263720
Features & Benefits
- 360º Tool-Free rotating head
- Ergonomic body design
- Variable speed trigger
- Belt clip
Specifications
| Volts DC: | 18 |
| Volts DC: | 18 |