PTK Sgl DR SD 48x24x12 Gray

Item #: 0197603

Cat #: PTRS482412G4

UPC: 783510235826

$ 1784.05 EA
Company wide:
0 in stock
ProTek Single-Door, UL and NEMA Type 4, 12, 48.54x23.62x11.81, Lt Gray, Steel

Overview

ProTek Single-Door, UL and NEMA Type 4, 12, 48.54x23.62x11.81, Lt Gray, Steel

ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510235826, PTRS482412G4, HOFPTRS482412G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Height: 48.540 in
Depth: 11.810 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 11.810 in
Material: Steel
Height: 48.540 in