Safety Switch, Double Throw, Heavy Duty, 600A, 240VAC, NEMA 1

Item #: 0197531

Cat #: DT326FGK

UPC: 782113725765

$ 16687.83 EA
Company wide:
0 in stock
600 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

600 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113725765, DT326FGK, CUTDT326FGK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240