4 AWG XHHW Stranded Copper, Black, 5000'

Item #: 0197428

Cat #: 4XHHWCSTRBLAX5000

UPC: 048243252503

$ 2.64 FT
Company wide:
0 in stock
Documents & Guides
4 AWG XHHW-2 Stranded Copper, 600/1000V, Black, 5000 Foot Reel

Overview

4 AWG XHHW-2 Stranded Copper, 600/1000V, Black, 5000 Foot Reel

Suitable for general purpose wiring, power distribution, and branch circuit wiring where a cable having superior flame retardant is required. Suitable for use in 105°C dry systems'

Also known as: 048243252503, 4XHHWCSTRBLAX5000

Specifications

Gauge: 4 AWG
Volts AC: 1kV, 600
Material: Copper
Color: Black
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 4 AWG
Material: Copper
Length: 5000 ft
Jacket: XLPE
Volts AC: 1kV, 600
Color: Black
Conductors: 1
Stranding: Stranded