Floor Box, 4-Gang, 12-1/8 x 8-7/16 x 5-7/8 Inch

Item #: 0197380

Cat #: EFB45S

UPC: 786564086253

$ 457.17 EA
Company wide:
15 in stock
Floor Box, 4-Gang, 12-1/8 x 8-7/16 x 5-7/8 Inch, Protective Cover, (1) EFB8-MB Mounting Bracket, (1) Back Plate, (2) End Caps, (1) EFB810-DIV Divider, (1)EFB810 3/4"-1 1/4" Knockout Plate, (1)EFB810 2" Knockout Plate, Trade Size Knockouts 3/4 - 2 Inch ** If installed on bare concrete or terrazzo floors EFB45-CTR and EFB45-CLL are sold separately.**

Overview

Floor Box, 4-Gang, 12-1/8 x 8-7/16 x 5-7/8 Inch, Protective Cover, (1) EFB8-MB Mounting Bracket, (1) Back Plate, (2) End Caps, (1) EFB810-DIV Divider, (1)EFB810 3/4"-1 1/4" Knockout Plate, (1)EFB810 2" Knockout Plate, Trade Size Knockouts 3/4 - 2 Inch ** If installed on bare concrete or terrazzo floors EFB45-CTR and EFB45-CLL are sold separately.**

Evolution™ Series Floor Boxes – The most complete and innovative line of floor boxes, just expanded with the new Evolution Series 4- and 5-gang floor box. In addition to a unique design that allows the same floor box to be used in multiple floor applications, high capacity and multi-functional capabilities make Evolution Series Floor Boxes ideal for areas where A/V, power and communication services are needed. Evolution Series Floor Boxes are an ideal option for installations where services are constantly evolving, such as commercial offices, conference rooms, stages, and entertainment venues.

Also known as: 786564086253, EFB45S, WMDEFB45S

Specifications

Material: Steel
Gangs: 4
Material: Steel
Gangs: 4