Rdg 31365 Strap Wrench,ridgid,woven

Item #: 0197318

Cat #: 31365

UPC: 095691313652

$ 119.60 EA
Company wide:
0 in stock
Documents & Guides
Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 5 In; Handle Length: 18 In; Finish: Polyurethane-coated Strap; Strap Length: 48 In; O.d. Tubecapacity: 12 In; Strap Width: 1-3/4 In; Weight: 2 Lb

Overview

Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 5 In; Handle Length: 18 In; Finish: Polyurethane-coated Strap; Strap Length: 48 In; O.d. Tubecapacity: 12 In; Strap Width: 1-3/4 In; Weight: 2 Lb
Also known as: 095691313652, 31365, RID31365

Specifications

No Specifications Available