FH 1 Pole Class H Fuseblock

Item #: 0197280

Cat #: LFH25200-1C

UPC: 079458181210

$ 347.53 EA
Company wide:
0 in stock
Documents & Guides
200A, 250V, Fuse Holder 1 Pole Class H Fuseblock

Overview

200A, 250V, Fuse Holder 1 Pole Class H Fuseblock

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher. Note: For reinforcing clips on Class H blocks rated 30-60 amp, add "R" suffix to connector type.

Also known as: 079458181210, LFH25200-1C, LFULFH252001C

Specifications

Type: Fuse Block Cover
Standards: California Proposition 65
Type: Fuse Block Cover
Standards: California Proposition 65