EXGJH Flexible Coupling, 1/2 x 4" Length, Explosionproof, Brass/Bronze

Item #: 0197262

Cat #: EXGJH14

UPC: 781381316750

$ 280.18 EA
Company wide:
3 in stock
Documents & Guides
EXGJH Flexible Coupling, 1/2 x 4 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 1/2 x 4 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.

Also known as: 781381316750, EXGJH14, APPEXGJH14

Specifications

Diameter: 1/2 in
Material: Bronze, Brass
Length: 4 in
Diameter: 1/2 in
Length: 4 in
Material: Bronze, Brass