B161/B164 Earthpoint, Four Stud, Brass, 0.53" dia, 1/2 UNC Thread

Item #: 0197252

Cat #: B1642Q

UPC: 782856322382

$ 203.52 EA
Company wide:
0 in stock
Documents & Guides
Used as earth points on plinth to be connected by a jumper conductor, earth test point on the piers, any earthpoint where copper is prone to theft. It has superior electrical conductivity and resistance to corrosion.

Overview

Used as earth points on plinth to be connected by a jumper conductor, earth test point on the piers, any earthpoint where copper is prone to theft. It has superior electrical conductivity and resistance to corrosion.

Used as earth points on plinth to be connected by a jumper conductor, earth test point on the piers, any earthpoint where copper is prone to theft.

Also known as: 782856322382, B1642Q, CADB1642Q

Features & Benefits

  • Long-lasting design
  • Low ground resistance and impedance
  • Superior electrical conductivity and resistance to corrosion
  • Electrically and mechanically robust and reliable
  • Easy to install as a Prefabricated Earthbridge once nVent ERICO Cadweld welded to a piece of conductor

Specifications

Length: 3 1/4 in
Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Length: 3 1/4 in
Standards: California Proposition 65
Material: Brass
Allowable Gauge Range: 4/0