HWDK AFB2G50 REC AFB, 2 GANG, 5 IN

Item #: 0197244

Cat #: AFB2G50

UPC: 783585447193

Company wide:
0 in stock
Documents & Guides
KEL AFB2G50 REC AFB 2-GANG

Overview

KEL AFB2G50 REC AFB 2-GANG
Also known as: 783585447193, AFB2G50, KELAFB2G50

Features & Benefits

  • Recessed 2-Gang Rectangular Floorbox
  • For Use In Raised Access or Wood Floors
  • Mounts in Floors ¾" to 2" thick
  • Box Includes Installation Cover
  • Each Gang Includes (1) 6" Solid Conductor Grounding Pigtail
  • Plates Available

Specifications

No Specifications Available