Wallpack

Item #: 0197243

Cat #: TWP 150S TB

UPC: 784231034903

Call for price
Company wide:
0 in stock
Documents & Guides
Polycarbonate Refractor Wall-Pack, 150 Watt High Pressure Sodium, Multi-tap Ballast-Prewired 277 Volt, Lamp included, SKU - 535673

Overview

Polycarbonate Refractor Wall-Pack, 150 Watt High Pressure Sodium, Multi-tap Ballast-Prewired 277 Volt, Lamp included, SKU - 535673
Also known as: 784231034903, TWP 150S TB, LITTWP150STBLPI, Wall pack

Specifications

Diameter: 7 3/4 in
Color: Dark Bronze
Wattage: 150
Material: Plastic
Volts AC: 347
Length: 16.125 in
Light Technology: HID
Volts AC Range: 120 - 277
Diameter: 7 3/4 in
Wattage: 150
Volts AC: 347
Light Technology: HID
Color: Dark Bronze
Material: Plastic
Length: 16.125 in
Volts AC Range: 120 - 277