ABB ZLS179 L3-PH 32A BT BUS STAB

Item #: 0197242

Cat #: PL6012108254DE

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PERMLIGHT PL6012108264DE 60W LED DRIVER 120V / 12V DC

Overview

PERMLIGHT PL6012108264DE 60W LED DRIVER 120V / 12V DC
Also known as: PL6012108254DE, GNRPL6012108254DE

Specifications

No Specifications Available