6" Shallow Recessed LED Housing

Item #: 0197230

Cat #: H2750RICAT

UPC: 080083736317

$ 12.68 EA
Company wide:
98 in stock
Documents & Guides
6 Inch Aluminum LED Recessed Lighting Housing for Remodel Shallow Ceiling, T24, Insulation Contact, Air-Tite

Overview

6 Inch Aluminum LED Recessed Lighting Housing for Remodel Shallow Ceiling, T24, Insulation Contact, Air-Tite
Also known as: 080083736317, H2750RICAT, HALH2750RICAT

Specifications

Type: Recessed
Diameter: 6 in
Light Technology: LED
Type: Recessed
Light Technology: LED
Diameter: 6 in