3 Pair / 22 AWG, OSP, BDW A

Item #: 0197220

Cat #: 04-058-84

UPC:

$ 0.65 FT
Company wide:
2,930 in stock
Documents & Guides
3 Pair / 22 AWG, OSP, BDW A, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Black.

Overview

3 Pair / 22 AWG, OSP, BDW A, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Black.

BDW A is a filled, double-jacketed buried wire intended for direct burial applications. Applications include distribution circuits and service entrance wires. BDW A is designed to withstand installation stresses. BDW A is filled with an ETPR compound, which completely coats each insulated conductor and fills the air space between conductors. BDW A is recommended for non-gopher areas. Each conductor is insulated with solid polyolefin in distinctive colors. The insulation of the tip conductor is marked with a stripe of the mating ring insulation color to reduce the possibility of splitting pairs during installation.

Also known as: 04-058-84, 322BURIEDSERVICE

Specifications

Conductors: 3 Pair
Volts AC: 300
Material: Copper
Color: Black
Length: Cut to Length
Jacket: CPE
Conductors: 3 Pair
Material: Copper
Length: Cut to Length
Volts AC: 300
Color: Black
Jacket: CPE