Compression Lug, Copper, 1-Hole

Item #: 0197206

Cat #: CCL-1/0-14

UPC: 783669031461

$ 13.14 EA
Company wide:
0 in stock
Copper Compression Lug, Conductor Size 1/0, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 1/0, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031461, CCL-1/0-14, ILSCCL1014

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Seamless barrel and tang for performance and strength
  • Flared end for added ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 1/0