
Pin & Sleeve, Clamp Ring, 100A, 3P2W, Style 2
Item #: 0197153
Cat #: ACP1023CD
UPC: 781381440134
$ 744.87 EA
Company wide:
0
in stock
Documents & Guides
Pin & Sleeve, Clamp Ring, 100A, 3P2W, Style 2
Overview
Pin & Sleeve, Clamp Ring, 100A, 3P2W, Style 2
Powertite Grounding Style 2 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Mat 600 VAC, Finish: Epoxy Powder Coat, Plug Cable Diameter: 7/8 - 1.906 IN, Dimensions: 4 IN WidthX 4 IN Height X 10.5 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11,For ADR1023 Receptacle And ARC1023CD Connector Body
Also known as: 781381440134, ACP1023CD, APPACP1023CD
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Type: | Plug |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Type: | Plug |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Amps: | 100 |
| Material: | Aluminum |