Fan Control, Slide, 4-Speed

Item #: 0197144

Cat #: W24W

UPC: 743928622861

Call for price
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, 4-Speed, 120 Volt, Color: White

Overview

Fan Control, Slide Type, 4-Speed, 120 Volt, Color: White
Also known as: 743928622861, W24W, CSBW24W

Specifications

Conductors: 3
Jacket: TPE, Thermoplastic Elastomer
Type: Cord Set
Color: Black
Length: 20 ft
Conductors: 3
Type: Cord Set
Length: 20 ft
Jacket: TPE, Thermoplastic Elastomer
Color: Black

Customer Reviews

No reviews for this product
(0)