LED Emergency Light, 120-277VAC Input, 2-Head, White

Item #: 0197124

Cat #: FHEM16W

UPC: 847098025702

Company wide:
0 in stock
Documents & Guides
LED Emergency Light, Adjustable, Square-Head, 120-277 Volt AC Input, 2-Head, White

Overview

LED Emergency Light, Adjustable, Square-Head, 120-277 Volt AC Input, 2-Head, White
Also known as: 847098025702, FHEM16W, FULFHEM16W

Specifications

Material: Thermoplastic
Color: White
Light Technology: LED
Wattage: 1.150
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Color: White
Wattage: 1.150