450 Amp R-Rated Fuse for Motor Circuit Protection, 5080V

Item #: 0197065

Cat #: JCL-A-24R

UPC: 051712691383

$ 8520.97 EA
Company wide:
0 in stock
Documents & Guides
450 Amp R-Rated Fuse for Motor Circuit Protection, 5080V

Overview

450 Amp R-Rated Fuse for Motor Circuit Protection, 5080V
Also known as: 051712691383, JCL-A-24R, BUSJCLA24R

Specifications

Amps: 450
Type: Current-Limiting, Fuse
Class: R
Amps: 450
Class: R
Type: Current-Limiting, Fuse